Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Windscreen Wiper for Commercial Vehicle Heavy Duty

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen Wiper for Commercial Vehicle Heavy Duty

Robust and durable wiper blade assembly suitable for commercial vehicles such as trucks and buses

See product details

Available in 8 versions
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
Optimum visual comfort in the driving experience.


The steel frame evenly distributes pressure across the windshield



Long service life


  • 800000 cycles test wiping performance

  • 1.6 mm galvanized steel frame

  • Grade-A rubber grade


Available in a variety of blade styles for trucks and buses

Each wiper blade assembly comes supplied with compatible adapters for mounting. Bolt and nut mounting assembly is included in the delivery for articles listed as swivel mounting in the wiper arm type field.



Compatible with vertical pantograph wiper systems



For optimum results ensure the connecting arm assembly is not bent and the wipers are only used when the windscreen is not dry



Replacement wiper refills


  • 0848 070 801 - 7.5mm metal rail refills