Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wing-tip drilling screw with countersunk milling head With AW drive pias®
Wing-tip drilling screw with countersunk milling head With AW drive pias® - 1
Wing-tip drilling screw with countersunk milling head With AW drive pias® - 2
Wing-tip drilling screw with countersunk milling head With AW drive pias® - 3
Wing-tip drilling screw with countersunk milling head With AW drive pias® - 4
Wing-tip drilling screw with countersunk milling head With AW drive pias® - 5
Wing-tip drilling screw with countersunk milling head With AW drive pias® - 6

For detailed information, other images and documents, please select individual articles from the following table.

Wing-tip drilling screw with countersunk milling head With AW drive pias®

With DIBt National technical approval for diameters 3.9 mm, 4.2 mm and 4.8 mm

See product details

Available in 14 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

Exclusively for registered customers

Register now and access more than 20,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Zinc-plated steel



With self-tapping thread



Countersunk milling head for use with hard and soft woods



AW drive system


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • The recommended maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the surface!

  • Wing-pias® screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

For 3.9/4.2/4.8 mm ∅


General construction permit Z-14.4-634


For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.

Drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.