Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Workshop trolley Standard
Workshop trolley Standard - 1
Workshop trolley Standard - 2
Workshop trolley Standard - 3
Workshop trolley Standard - 4
Workshop trolley Standard - 5
Workshop trolley Standard - 6
Workshop trolley Standard - 7

For detailed information, other images and documents, please select individual articles from the following table.

Workshop trolley Standard

Solid workshop trolley with practical details for mobile use in the workshop
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
  • Cabinet and drawers made from sheet steel

  • Exterior dimensions incl. handle (W x D x H): 700 x 410 x 905 mm

  • High total load capacity: 250 kg

  • Powder-coated

  • Working height: 885 mm

  • Worktop made from ABS plastic

  • Ball bearing-mounted fully extending drawers, load capacity up to 30 kg

  • Drawer dimensions suitable for tool assortments in foam inserts

  • Robust and ergonomic side handle

  • Rubber wheels, steering wheels ∅ 100 mm (one with locking brake), running wheels ∅ 100 mm


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving