Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
Soft and comfortable viscose trainer socks in a pack of three
Robust bamboo socks with an excellent fit. The comfortable sole is also pleasant to wear.
Protects users against overspray caused by painting. Can be used as an undergarment for welding or grinding.
Comfortable jacket made from water-repellent fabric, with sealed seams, adjustable hood and logo
High-quality, slightly oversized hoodie in urban style that is very comfortable to wear
Highly comfortable hoodie that is wonderfully soft on the inside, with screw print on the sleeves and logo on the chest
Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
A2 stainless steel with drill tip and shaped thread made of hardened steel and a cone slot H. For fasteners in aluminum and steel substructures in the non-approved area
For visually appealing screw connections when attaching façade cladding onto wooden substructures
For securing roofing sheets and anti-slip insulating materials to metal and steel substructures.
For attaching metal profiles to metal substructures made of steel or aluminium
DIN 960, steel 8.8, zinc.