Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Drilling screw, flat head with AW drive pias®
Drilling screw, flat head with AW drive pias<SUP>®</SUP> - 1
Drilling screw, flat head with AW drive pias<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, flat head with AW drive pias®

Made of stainless steel A2. For mounting aluminum profiles on aluminum substructures 3 mm in the non-approved < area

See product details

Available in 20 versions
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
Reduction of the assembly time using the drill bit tip by min. 50 %


  • Drilling without centrepunching

  • Thread forming

  • Securing

All in one operation



Additional optimum torque transmission by the AW drive