Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

pias self-drilling screw, pan head with collar and AW recess
pias self-drilling screw, pan head with collar and AW recess - 1
pias self-drilling screw, pan head with collar and AW recess - 2

For detailed information, other images and documents, please select individual articles from the following table.

pias self-drilling screw, pan head with collar and AW recess

Steel, black zinc-flake coating (ZFBM), with AW drive

See product details

Available in 10 versions
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
  • Drilling, thread forming and screwing in one step, saving significant time and effort

  • Ensures an exact drill hole diameter for each screw connection, minimises the thread tolerance and therefore ensures an optimum connection at all times

  • Prevents mistakes in the installation

  • AW recess system for better torque transmission, a longer service life and optimal centring
Notice
  • The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks

  • Self-drilling screws must be installed with a suitable drill/driver (e.g. cordless drill/driver with depth stop)

  • The use of impact drivers is not permitted

  • Self-drilling screws must be screwed in perpendicular to the surface of the component