Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Prohibition sign

PROHIBITSIGN-(NO SMOKING)-450X300MM

Art.-no. 0899075176

EAN 4053479283029

Individual price display after login
Prohibition sign

Art.-no. 0899075176

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

No smoking
  • Plastic sign
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

450 mm

Width

300 mm

Material

Metal

Colour

White (base material)

Product weight (per item)

1200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information