Pry bar Flex Head
Pry bar with flexible head
PRYBAR-L250MM
Art.-no.
0714631951
EAN 4050641810663
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Durable locking flex head
Indexible to 180°
14 locking positions
- Easier and unmatched access
- Greater leverage
Strength exceeds ANSI requirements
Product information
Datasheets(X)
Shank diameter (C) | 17 mm |
Length (L) | 250 mm |
Crowbar height (A) | 67.7 mm |
Width of claw wrench (B) | 13.2 mm |