Perfect Foam pressure sprayer
Pump spray bottle, foam
PMPSPRBTL-FOAM-1500ML
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Ideal for applying cleaning foam for vehicle and commercial car cleaning
- The pump spray bottle transforms a cleaning agent (if this is suitable for foaming) into an effective foam, which effectively dissolves and easily removes dirt, insects and tough road grime
- 3 foam inserts ensure different consistency and variable levels of foaming — from viscous to thin liquid
- Depending on the setting, the foam sticks to the surface for longer and the cleaning agent has a more intensive effect. Less mechanical cleaning effort required.
- Ideal for alkaline cleaners
Nozzle Spare Part Kit Art No. 0891 599 101
Product information
Datasheets(X)
Application area
For cleaning cars, commercial car wash, motor wash, machines, sanitary areas, large kitchens, etc.
Material | PP - Polypropylene |
Colour | Blue |
Diameter | 135 mm |
Height | 350 mm |
Contents | 1.5 l |