Rapid windscreen cleaner in display carton
Windscreen cleaner flash cleaner display carton
CLNR-WSCRN-SUM-RAPID-32ML
Register now and access more than 20,000 products
Contains special cleaning substances
- Prevents smear formation
- Eliminates glare and lubricant films
- Ensures a crystal clear view
- Removes adherent insects and other soiling
Very good material compatibility
- Does not attack polycarbonate glass
- Gentle on paint and rubber
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Add rapid cleaner to windscreen wash depending on the wash water volume.
Contents | 32 ml |
Mixing ratio | 32 ml is sufficient for 2,5 - 3 l washing liquid |
Container | Plastic bottle in a display box |
Chemical basis | Anionic tenside |
Smell/fragrance | Peach |
Colour | Orange |
pH value | 6-7 |
Min. flashing point | 40 °C |
Density | 1.03 g/cm³ |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |
Bio-degradable | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!