Rechargeable battery LI-AS-18 V
Battery pack, LI-AS 18 Volt
BTRYPCK-(LI-AS)-18V/5,0AH
MASTER
Register now and access more than 20,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Suitable for Master Tool range.
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 5 Ah |
Charging time | 60 min |
Weight of rechargeable battery/battery | 800 g |
Suitable chargers | AL 60-AS-Li |
Type description | Battery LI-AS-18 V/5.0 Ah |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 800 g |
Type of rechargeable battery/battery | Li-lon |