Refill- replacement rubber blades Multi section
Windscreen wiper, spare blade, clipless
BLDE-WSCRNWPR-CAR-8MM-L600MM-L24IN
Register now and access more than 20,000 products
Quick and easy mounting
Good wiping quality & long service life
With graphite coating, good wiping quality & long service life
Required little stock to cover the full range,
Thanks to the cutting points in inch intervals
Environmentally friendly
For more detailed fitting instructions, see side of box.
Datasheets(X)
Fitting Instructions.
- Measure insert against frame.
- Snap metal rails at notches, to correct length.
- Trim off excess rubber to the required length.
- Fit the new wiper refill to the frame.
Length | 24 in |
Profile thickness | 8 mm |
Ultraviolet resistance | Yes |
Material | Rubber |