Refrigerant analyser For R1234yf
Refrigerant analyser Mini-ID for 1234yf
ANLYSR-(F.REFRIG-R1234YF)-EX
WOW
Register now and access more than 20,000 products
- External refrigerant analyser
- Compatible with air-conditioning units with refrigerant R1234yf
- Allows easy analysis of the composition of the refrigerant in the vehicle air-conditioning unit
Scope of delivery:
- Analyser
- Coupling with filter
- Hand pump for calibration
- Battery terminals
Datasheets(X)
External refrigerant analysers for air-conditioning service units with refrigerant R1234yf
Connect the quick-action coupling to the low pressure side of the air-conditioning unit. Connect the alligator clips to the battery. Operate the hand pump to transfer refrigerant to the measuring chamber.
Length | 20 mm |
Width | 80 mm |
Height | 140 mm |
Product weight (per item) | 990 g |