Ring binder
Ring binder
RGBIND-(W.FLP/CLIP-SEAM-RED)
Art.-no.
0WGE96595
EAN 4045989745401
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Width | 6.9 cm |
Height | 36.5 cm |
Length | 28.5 cm |
Gross weight | 1415 g |
Material | Polyurethane |