Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rivet Nut Assortment, Multi-Purpose 640 Pieces

Rivet nut dome and cs head asmt 640 pcs Sysko
RIV-NT-SORT-(DOME CS HD)-ST-(A2K)-640PCS

Art.-no. 0948016640

EAN 4099618532580

Individual price display after login
Rivet Nut Assortment, Multi-Purpose 640 Pieces

Art.-no. 0948016640

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Innovative and patented multi-purpose rivet nuts in steel and aluminium to cover the clamping range of up to 3 standard rivet nuts

640 Piece Rivet Nut Assortment


Covers the most common metric diameters of rivet nuts (M4 to M8) in flat head and countersunk steel and aluminium



Outstanding Quality


Premium grade carbon steel, ensuring high hardness and remarkable resistance against deformation and breakage or aluminium, providing excellent corrosion resistance



Wide Application Range


Suitable for multiple industries including automotive manufacturing and repair, furniture assembly, equipment installations, engineering construction and many other fields



Convenient Use and Storage


The full range of multi-purpose rivet nuts are conveniently stored in 16 separate compartments to prevent mixing during storage and transportation in the design award winning SYSKO case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

640 PCS

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

including:
40 x

NUT-RIV-MHD-ALU-(0,5-6,0)-6,0X14,0-M4

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 40 x
40 x

NUT-RIV-CS-ALU-(1,5-5,0)-6,0X13,0-M4

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 40 x
40 x

NUT-RIV-MHD-ALU-(0,5-6,0)-7,0X15,0-M5

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 40 x
40 x

NUT-RIV-CS-ALU-(1,5-6,5)-7,0X15,5-M5

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 40 x
40 x

NUT-RIV-MHD-ALU-(0,5-6,0)-9,0X17,5-M6

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 40 x
40 x

NUT-RIV-CS-ALU-(1,5-6,0)-9,0X17,5-M6

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 40 x
40 x

NUT-RIV-MHD-ALU-(0,5-7,5)-11,0X21,5-M8

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 40 x
40 x

NUT-RIV-CS-ALU-(1,5-7,5)-11,0X21,5-M8

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 40 x
40 x

NUT-RIV-MHD-(ZN)-(0,5-6,0)-6,0X14,0-M4

Description: Innovative and patented rivet nuts with large clamping length range, zinc-plated steel
Quantity: 40 x
40 x

NUT-RIV-CS-(ZN)-(1,5-5,0)-6,0X13,0-M4

Description: Innovative and patented rivet nuts with large clamping length range, zinc-plated steel
Quantity: 40 x
40 x

NUT-RIV-MHD-(ZN)-(0,5-6,0)-7,0X15,0-M5

Description: Innovative and patented rivet nuts with large clamping length range, zinc-plated steel
Quantity: 40 x
40 x

NUT-RIV-CS-(ZN)-(1,5-6,5)-7,0X15,5-M5

Description: Innovative and patented rivet nuts with large clamping length range, zinc-plated steel
Quantity: 40 x
40 x

NUT-RIV-MHD-(A4J)-(0,5-6,0)-9,0X17,5-M6

Description: Innovative and patented rivet nuts with large clamping length range, zinc-plated steel
Quantity: 40 x
40 x

NUT-RIV-CS-(A3K)-(1,5-6,0)-9,0X17,5-M6

Description: Innovative and patented rivet nuts with large clamping length range, zinc-plated steel
Quantity: 40 x
40 x

NUT-RIV-MHD-(A4J)-(0,5-7,5)-11,0X21,5-M8

Description: Innovative and patented rivet nuts with large clamping length range, zinc-plated steel
Quantity: 40 x
40 x

NUT-RIV-CS-(A3K)-(1,5-7,5)-11,0X21,5-M8

Description: Innovative and patented rivet nuts with large clamping length range, zinc-plated steel
Quantity: 40 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information