Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rotary laser set RL 2-14 4 PCS

Rotary laser level set RL2-14 with LRU22 4 pcs
WSP-ROT-LASR-SET-(RL2-14)-W.LRU22-4PCS

Art.-no. 5709300007
EAN 4099618462405
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

4 piece rotating laser set specially designed for use on outdoor construction sites

All essential components available in one convenient kit


Rotational laser, tripod, receiver and levelling rod



Very high levels of accuracy, even in adverse weather conditions


Complies with ISO 17123-6



Saves time


Automatic self-levelling takes just seconds



Prevents levelling errors


Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod



Complete protection against dirt and water


Protection class IP67

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaConcrete slab construction, excavations, formwork levelling, slopes and access ramps

Number of pieces in assortment/set

4 PCS

Product weight (per item)

11418.000 g

including:
1 x

SNDROD-LT-F.STRAIGHTEDGE

Description: Aluminium measurement aid for levelling with millimetre graduation
Quantity: 1 x
1 x

TRIPOD-LT-ALU-FLATHEAD-(L90-170CM)

Description: High-quality flat-headed stand for levelling and laser devices
Quantity: 1 x
1 x

ROTLASRLEVL-(RL2-14)

Description: Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The glass-fibre-reinforced composite housing makes the RL2-14 perfect for use on construction sites.
Quantity: 1 x
1 x

UNIVERSAL-LASRRECEIVER-LRU22

Description: Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRY-ALKALI-D-MONO-LR20-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information