Round head rivet
RIV-ALU-ST-4.0X25MM
Art.-no. 09361329
EAN 4050641257086
Register now and access more than 20,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 23.8 mm |
Min./max. grip range | 16.5-21.5 mm |
Head diameter (dk) | 7.7 mm |
Head height (k1) | 1.5 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Lacquered |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
Head type | Dome head |
Mandrel diameter (dm) | 2 mm |
