Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rubber/metal buffer type C

Rubber-metal buffer type C
BUFR-RBR/MET-C-20X20-M6
VARIFIX

Art.-no. 0862800020
EAN 4045727231258

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

To prevent transmission of vibrations (e.g. machine vibrations to anchoring)

Elasticated support


Made of natural rubber, especially suited for supporting light- and medium-weight systems without extensive dynamic loading



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products with the Cradle to Cradle Certified® certificate are resource-conserving and low-polluting. The standard assesses the safety, recyclability and pollutant content of materials in the end product. The special focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Notice

The majority of rubber/metal elements are intended for pressurised loads. Installation positions where tensile and shear stresses are dominant should be avoided.



Not suitable for petrol, benzene, solvents, oils, greases and acids.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

They are especially suited for supporting light and medium-weight systems without extensive dynamic loading.


  • Positioning or support of ventilators, air-conditioning units and pumps

  • As support feet for compressors, fitness equipment and other frames and machines

Thread type x nominal diameter (G)

M6

Height (H)

20 mm

Outer diameter (ØD)

20 mm

Depth (T)

6 mm

Min./max. temperature resistance

-40 to 80 °C

Type

C

Surface

Zinc plated

Shore A hardness

55

Material

Rubber

Product weight (per item)

16.750 g

Property class

4.6

Ultraviolet resistance

Yes

Resistance against

Oxidation
Weather
Lye
Water

Max. longitudinal elongation

500 %

Min. temperature resistance

-40 °C

Thread type

Metric thread

Max. temperature resistance

80 °C

Sustainability

Ressource-saving
Low-emission/low-pollution

Outer diameter (D)Nominal diameterPressure load in NDeflection in mm
20 mmM61001,9
3002,3
5002,7
30 mmM82000,8
4001,2
6001,3
40 mmM82001,0
6002,0
10003,0
50 mmM106000,5
12000,9
18001,3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information