Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rost-Off Blue Ice rust remover

Rust remover, Rost Off Blue Ice
RUSTREM-(ROST-OFF-BLUE-ICE)-400ML
ROST-OFF

Art.-no. 0893241
EAN 4056807958040

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High-quality rust remover with cracking effect and visual cold indicator

Cracking effect


By cooling the material surface down to -45°C, micro-fine cracks occur in the corrosion layer at the connection points. These "crack open" the rust, ensuring better penetration of the active agent



Visual cold indicator


When cooled to a minimum temperature of -5°C, the sprayed area turns blue. The processing temperature is achieved.



Optimum rust removal


  • Rust is quickly penetrated and loosens seized up screws

  • Heavily rusted screw connections are loosened without damaging them


Optimum corrosion protection due to addition of corrosion-protection additives


Long-term protection against further corrosion



Resin and acid-free



Silicone-free



Compatible with rubber and seals

Notice
  • Remove excess material or splashes immediately from delicate and painted surfaces

  • Resin- and acid-free

  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For non-destructive loosening of extremely rusty and oxidised screw connections on passenger cars, lorries, agricultural machines, construction machines, equipment and devices.

Instructions

Remove as much of the coarse soiling as possible. Shake can before use. Spray the jammed parts (bolts) from an extremely short distance until the sprayed area turns blue. With stubborn parts, repeat the process.

Contents

400 ml

Container

Aerosol can

Min. temperature conditions

-10 °C

Max. temperature conditions

40 °C

Conditions for viscosity of oil basis

at 40°C

Chemical basis

Mineral oil

Silicone-free

Yes

Shelf life from production

24 Month

AOX-free

Yes

Resin-free

Yes

Acid-free

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information