SAHARA vehicle dry abrasive paper
Vehicle abrasive paper SAHARA
DSPAP-WO.HO-P80-115X280MM
Register now and access more than 20,000 products
Flexible latex paper
- Extremely high load capacity of abrasive even at edges
Long service life
Fully synthetic resin with stearate coating
- Low clogging behaviour
Very high removal power, long service life
Datasheets(X)
Grain P40–P120
Initial sanding of new-part factory primers (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grain: P100–P500
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, acrylic paints, clear lacquers, water-based paints, thick-film, priming, synthetic-resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
Form | Strip |
Width x length | 115 mm x 280 mm |
Grid size | P80 |
Adhesive system | Without |
Material of abrasive medium | Aluminium oxide |