Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

SLOTTED BIT (1/4 INCH)

BIT-SL6MM-HEX-1/4IN-L18MM

Art.-no. 0614178026

EAN 4058794699012

Individual price display after login
SLOTTED BIT (1/4 INCH)

Art.-no. 0614178026

Individual price display after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

Extremely low profile when used together with the designated ratchet spanner - 071411 141
Length = 18mm
NoticeContents of the set - 096511 310
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

1.0 x 6 mm

Drive

1/4 inch

Drive type

Hexagon

Length

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information