Sabre saw blade, construction, three stars For cast iron piping
Sabre saw blade 3S for cast iron pipes
SSB-CNST-DIA-2PCS-CAST/CLINKER-228X1,25
Register now and access more than 20,000 products
- Diamond-tipped blade for extra-long service life
- Optimal stability and strength when cutting pipes with larger diameters owing to 1.25 mm thick blade body.
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 228 mm |
Thickness | 1.25 mm |
Especially suitable for | Steel pipes, cast metal pipes |
Suitable for | Brick |
Min./max. material thickness | 0-150 mm |
Number of pieces | 2 PCS |