Sabre saw blade, construction, three stars, demolition, construction site professional
Sabre saw blade 3S demolition construction
SSB-CNST-5PCS-DEMOLITION-228X4,3
Register now and access more than 20,000 products
- For use with a material thickness of 10 to 175 mm due to coarse tooth pitch of 4.3 mm.
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 225 mm |
Teeth spacing | 4.3 mm |
Thickness | 1.6 mm |
Especially suitable for | Wood with metal |
Suitable for | Sandwich material |
Min./max. material thickness | 10-175 mm |
Number of pieces | 5 PCS |