Sabre saw blade, three stars multiblade
Sabre saw blade 3S, Multiblade construction
SSB-CNST-5PCS-MULTIBLADE-200X(2,2-4,6)
Register now and access more than 20,000 products
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 200 mm |
Min./max teeth spacing | 2.2-4.6 mm |
Thickness | 1.25 mm |
Especially suitable for | Wood with metal |
Suitable for | Plastic-coated fibreboard |
Min./max. material thickness | 5-150 mm |
Number of pieces | 5 PCS |