Sabre saw blade, wood, three stars For window construction
Sabre saw blade 3S for window construction
SSB-WO-5PCS-WINDOWCNST-150X(3,6-5,1)
Register now and access more than 20,000 products
- The special shape of the blade as well as the optimised tooth pitch enable the very easy and fast cutting of wood, metal and plastic windows.
- The blade can also be easily guided in places that are difficult to reach due to the tapered shape
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 150 mm |
Min./max teeth spacing | 3.6-5.1 mm |
Thickness | 1.25 mm |
Especially suitable for | Window construction |
Suitable for | Hardwood, softwood |
Min./max. material thickness | 10-100 mm |
Number of pieces | 5 PCS |