Sabre saw blade, wood, two stars For hardwood and softwood
Sabre saw blade 2S for hardwood and softwood
SSB-WO-5PCS-305X4
Register now and access more than 20,000 products
- Sharpened teeth ensure a clean cut with no tear-out
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 305 mm |
Teeth spacing | 4 mm |
Thickness | 1.25 mm |
Especially suitable for | Fibreboard |
Suitable for | PVC |
Min./max. material thickness | 10-250 mm |
Number of pieces | 5 PCS |