Sabre saw blade, wood, two stars For wood with nails
Sabre saw blade 2S for wood with nails
SSB-WO-5PCS-305X(3,6-5,1)
Register now and access more than 20,000 products
- Coarse tooth pitch and straight-set teeth for clean and fast cutting
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 305 mm |
Min./max teeth spacing | 3.6-5.1 mm |
Thickness | 1.25 mm |
Especially suitable for | Timber with nails |
Min./max. material thickness | 10-250 mm |
Number of pieces | 5 PCS |