Safety sign for wet floor
Sign — Wet floor (with text)
WARNSIGN-AFRAME-(WET FLOOR)-670X320
Art.-no. 0899075168
EAN 4053479282947
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Yellow visual warning of wet floor for easy identification
- Shock-proof, washable plastic
- Minimal obstruction and easy to fold away
Product information
Datasheets(X)
Length | 670 mm |
Width | 320 mm |
Material | Plastic |
Colour | Yellow |
Product weight (per item) | 1200.000 g |