Screw, countersunk head ASME B18.6.3, zinc plated steel
ASME B18.6.3 steel zinc plated slotted UNC
SCR-MS-FLT-82-(ZT96)-SL-5/16_18X.57-DRW
Art.-no. 1902118403
EAN 4057708863068
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
To suit popular makes of lawnmowers and agricultural equipment inluding Toro.
Product information
Datasheets(X)
![]() | |
Nominal diameter | 5/16 in |
Length | 0.57 in |
Internal drive | Slot |
Material | Steel |
Surface | Zinc plated |
Number of thread starts per inch | 18 |
Standards | ASME B18.6.3 |
