Screw, flattened half round head, with collar and hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-2
ISO 7380-2 steel 010.9 zinc plated 1000 pcs. Sysko
SCR-SYSKO-ISO7380/2-010.9-(A2K)-1000PCS
SYSTEMKOFFER
Register now and access more than 20,000 products
Screws with flattened half round head with hexagon socket
- M4 x 8-20 mm
- M5 x 10-25 mm
- M6 x 10-25 mm
- M8 x 16-30 mm
Datasheets(X)
Standards | ISO 7380-2 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Head type | Half round head |
RoHS-compliant | Yes |
Number of pieces in assortment/set | 1000 PCS |
Product weight (per item) | 4700 g |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units