Screw, hexagon head for building construction
AS/NZS 1252 steel 8.8 hot dip galv. w. nut/washer
BLT-W.NUT/WSH-AS1252-8.8/8Z-HDG-M16X130
Register now and access more than 20,000 products
Hexagonal bolt with nut and washer, made for steel construction.
Dimensions
Manufactured to AS1252:1983
Mechanical Properties
According to AS1252:1996
Datasheets(X)
Steel construction in the Australian building industry.
![]() | |
Nominal diameter | 16 mm |
Length (l1) | 130 mm |
Head height (k1) | 10 mm |
External drive (s1) | WS27 |
Standards | AS/NZS 1252 |
Material | Steel |
Property class | 8.8 |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Shank diameter (ds) | 16 mm |
Thread length (metric thread) (b) | 44 mm |
Pitch | 2 mm |
Tensile strength | 800 N/mm² |
Thread type x nominal diameter (d1) | M16 |