Screw rivet, type 2 Tapered, sealed
Screw rivet, type 2
SCRRIV-TOYOTA-THRRIV-BLACK
Art.-no.
0501130052
EAN 4045989883172
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
Min./max. drill hole diameter | 8.7-8.7 mm |
Head diameter | 15 mm |
Rivet length | 26.5 mm |
Material | Polyoxymethylene |
Colour | Black |
Corresponds to original spare part number | 9046709093 |