Screwdriver with AW tip
Screwdriver, AW tip, round blade
SCRDRIV-AW30X100
Art.-no.
061343730
EAN 4038898272441
Prices for customers after login

Exclusively for registered customers
Register now and access more than 20,000 products
The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
- Improved power transmission, longer service life and optimal centring thanks to the AW tip
- Higher corrosion resistance and greater robustness of the round shank due to matt chrome plating
- Best possible fit in the screw thanks to the black point tip
- The colour coding immediately indicates which size is being used
- The 2-component handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimal power transmission and effortless working
- Quick and easy identification of the correct screwdriver thanks to the drive symbol and width across flats on the handle
Product information
Datasheets(X)
![]() | |
Tip size | AW30 |
Blade length (A) | 100 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |