Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Sealing ring

Sealing ring
RG-SEAL-13X19,5MM

Art.-no. 046413 195
EAN 4061975703781

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

13 mm

Outer diameter (d2)

19.5 mm

Thickness (b)

2.5 mm

Material

Rubber

Surface

Rubber

Suitable for vehicle manufacturer

Ford

Corresponds to original spare part number

F75Z-6734-AA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information