Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Sealing ring

Sealing ring
RG-SEAL-CU-10,5X20,5X2

Art.-no. 0464102001
EAN 4046777295580

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

20.5 mm

Thickness (b)

2 mm

Material

Copper

Suitable for vehicle manufacturer

Citroen
Ford
Mazda
Peugeot
Renault

Corresponds to original spare part number

Citroen: 031333, Ford: 1145962, Mazda: Y40110455, Peugeot: 0313.33

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information