Segmented disc zirconia alumina Top Line
Lamella flap disc alumina-zirconia Top Line
FLPDISC-ZC-CLTH-DOMED-BR22,2-G120-D115
Register now and access more than 20,000 products
- High cutting performance
- Extremely broad range of applications
- Uniform grinding finish until the disc has been fully used up
- High flexibility and smooth running
- Low-vibration grinding
- Low level of noise
- Machining without a support plate
- Self-sharpening of flaps, avoids clogging
Datasheets(X)
Especially for stainless steels, chrome and nickel alloys, alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood. Surface grinding, processing of welded seams, removal of varnishes and paints, sharpening of tools, dressing and smoothing, deburring and edge finishing, derusting.
Diameter (Ø) | 115 mm |
Bore hole | 22.2 mm |
Grid size | 120 |
Design | Domed |
Max. rotation speed | 13300 rpm |