Sheet metal nut, type 1
Sheet-metal nut closed screw-in area
NUT-SHTMET-VW/AUDI-(A3A)-L23,0MM-D4,2MM
Register now and access more than 20,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
Slide onto (sheet metal) edges
Suitable for screw | Diameter 4.2 mm |
Min./max. attachment thickness | 0.7-1.3 mm |
Min./max. grip range (f) | 0.7-1.3 mm |
Length (L) | 22.5 mm |
Width (B) | 11.3 mm |
Distance between centre of hole and edge (C) | 14.5 mm |
Material thickness (S) | 0.5 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | Universal |