Shrink, planishing and finishing hammer
Planishing/bumping/finishing hammer, large faces
PANBETHAM-BDYWRK-SPN
Art.-no. 071574 24
EAN 4011231748001
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Larger faces
Product information
Datasheets(X)
Length of head | 115 mm |
Face diameter (hammer) (Ø) | 46 mm |
Peen length x peen width | 40 x 40 mm |
Hammer weight | 500 g |
Material | Hardened steel |
Material of handle | Hickory |
Length of handle | 320 mm |