Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Shrink, planishing and finishing hammer short version with round, grid face

Plnshng/bmpng/finishing hmmr, short, rnd crss-mlld
PANBETHAM-BDYWRK-SPN-CROSSMILLED-SMALL

Art.-no. 071574 23
EAN 4011231747998
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
Length of head

105 mm

Face diameter (hammer) (Ø)

32 mm

Peen length x peen width

25 x 25 mm

Hammer weight

300 g

Material

Hardened steel

Material of handle

Hickory

Length of handle

320 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information