Single-handed grease gun With variable pressure setting directly on handle
Single-handed grease gun
SNGLHNDGRSEGUN-400G-CART
Register now and access more than 20,000 products
- Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points
- Ergonomic handle, non-slip, very good power transmission and handling
- Grease gun head made of die-cast zinc
- Clean and fast cartridge replacement
- Can be switched from grease conveyance with high volume to high pressure using the handle
- Easy disassembly allows for problem-free cleaning
- Quick ventilation through half-turn of the grease gun pipe
Easy dismantling allows for problem-free cleaning
Datasheets(X)
Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points
Quick ventilation through half-turn of the grease gun pipe
Material | Metal |
Max. operating pressure | 300 bar |
Connection thread | M10 x 1 |
Suitable for | 400 g - pull off cartridge |
Length | 400 mm |
Product weight (per item) | 1400 g |
Hose length | 300 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!