Smoothing trowel, 2-component, Venetian shape
Smoothing trowel, Venetian form
SMOTHTRWL-SST-(2C-HNDL)-L200-W80-TH0,7
Register now and access more than 20,000 products
Can be used even in tight spaces
Small blade dimensions
Optimum attachment of blade to support
Four-point welding
Excellent power transmission to trowel blade
Handle made from two-component plastic
Datasheets(X)
For gloss and marbled plaster
Material of handle | 2-component plastic |
Sheet width | 80 mm |
Sheet length | 200 mm |
Material thickness | 0.7 mm |
Material of blade | Stainless steel |