Solid carbide radius cutter, short, triple blade
End mill SC short WN type N Z3
CTR-RADI-WN-S-SC-D1,0MM


















Register now and access more than 20,000 products
Datasheets(X)
![]() | |
Product code | 7555 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Aluminium |
Diameter (d1) | 1 mm |
Shank diameter (d2) | 1 mm |
Standards | CS |
Construction length | Short |
Shank style | Cylindrical |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 38 mm |
Chip flute length (l2) | 5 mm |
Number of cutting edges (Z) | 3 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium |