Solvent-free leather care agent
Leather care product, solvent-free
LEATHCARECOMPD-SOLVENTFREE-500ML
Register now and access more than 20,000 products
Special care emulsion of selected waxes and silicones for all kinds of smooth leather
such as patent, metallic, reptile, brushed, grained leather etc.
Cares for the leather and leaves behind an attractive, visually enhanced shine.
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Smooth leather such as leather equipment in vehicles, shoes, clothes, bags, furniture etc.
Apply thinly, leave to dry for at least 20 minutes and polish with a soft brush or cloth.
Contents | 500 ml |
Smell/fragrance | Floral |
Colour | Beige |
Chemical basis | Wax emulsion, waterbased |
Density/conditions | 0.997 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
Bio-degradable | Yes |
AOX-free | No |
Silicone-free | No |
pH value | 7-7,5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!