Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spacer sleeve acid-proof steel A4 DIN6334

Spacer sleeve DIN 6334 stainl. steel A4, hexagon
SPCESLEV-HEX-A4-WS17-M10X30

Art.-no. 08655310
EAN 4062856475179

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M10

Length (l)

30 mm

Width across flats (s)

17 mm

Material

Stainless steel A4

Surface

Plain

Property class

50

Nominal diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information