Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spacing Blocks Packing Shims

Heavy-duty spacer block
SPCEBLOCK-BLUE-150X100X2MM

Art.-no. 0875605108
EAN 4056807703473
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High quality polypropylene packing shims with raised ridges to minimise slippage
  • Designed for packing and algining applications

  • Made from high quality polypropylene to minimise distortion of shape or thickness

  • Colour coded for easy identification

AS3850.1:2015

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening and adjustment of the concrete elements. Suitable for concrete, stone and other heavy installations.

Length

100 mm

Width

150 mm

Thickness

2 mm

Material

PP - Polypropylene

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information