Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spacing Blocks Packing Shims

Heavy-duty spacer block
SPCEBLOCK-WHITE-100X75X20MM

Art.-no. 0875605106

EAN 4056807703459

Prices for customers after login
Spacing Blocks Packing Shims

Art.-no. 0875605106

Prices for customers after login
Quantity
PU
x 60 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

High quality polypropylene packing shims with raised ridges to minimise slippage
  • Designed for packing and algining applications

  • Made from high quality polypropylene to minimise distortion of shape or thickness

  • Colour coded for easy identification

AS3850.1:2015

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening and adjustment of the concrete elements. Suitable for concrete, stone and other heavy installations.

Length

75 mm

Width

100 mm

Thickness

20 mm

Material

PP - Polypropylene

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information