Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Special peen planishing hammer With large, extra-thin face

Specialist bumping and pecking hammer
PANBETHAM-BDYWRK-PINN-SPECIAL

Art.-no. 071574 30
EAN 4011231748063
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
Length of head

140 mm

Face diameter (hammer) (Ø)

40 mm

Peen length x peen width

14 x 3 mm

Hammer weight

330 g

Material

Hardened steel

Material of handle

Hickory

Length of handle

320 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information