Speed grinding disc For steel
Grinding disc Speed for steel
GDISC-SP-BLUE-STEEL-SR-TH6,0-BR6-D60
ZEBRA
Register now and access more than 20,000 products
- Extremely low susceptibility to breakage
- Very pleasant and gentle sanding
- Minimal dimension and imbalance tolerances
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting - increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the machine
- For further information, please refer to the package insert
Pay attention to correct contact angle of the grinding disc
An excessively shallow contact angle causes breakage of the wheel in the peripheral area.
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Datasheets(X)
- Especially suitable for machining general structural steels, high-strength structural steels, construction steels, tool steels and hardened steels
- Sanding edges and surfaces
- Dressing and smoothing
- Deburring and for welding seam machining, especially hard welding seams
Diameter x thickness | 60 x 6.0 mm |
Drill hole | 6 mm |
Design | Straight |
Max. rotation speed | 25000 rpm |
Material to be processed | Steel |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 1 of 4 points |
Service life (points system) | 3 of 4 points |
Removal speed (points system) | 4 of 4 points |
Removal performance (points system) | 3 of 4 points |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!