Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spray Paint Pro, Satin. Lead Free

Paint spray PRO Satin
PNTSPR-SATIN-RAL9005-JETBLACK-400ML

Art.-no. 0892108001

EAN 4062856243570

Individual price display after login
Spray Paint Pro, Satin. Lead Free

Art.-no. 0892108001

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Acrylic base, quick drying, easy apply

A quick-drying acrylic aerosol paint



Easy to apply


With convenient application nozzle



Perfect application and protection functions


  • Perfect atomisation and high emission rate

  • Has high filling properties

  • Lead-free

  • Excellent adhesion performance


Colours:


Satin: White or Black

Notice
  • Keep out of reach of children.

  • Before operation, please carefully read the specifications and instructions of the products.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Widely used on metal, wood, glass, leather goods, ceramics, ABS plastic and many other materials.

  • Suitable for use on the surfaces of vehicles, machinery, home appliances and work shop equipment.
Instructions

1.Clean the surface



2.Shake the can for 30 seconds before spraying



3.Keep 15-25cm away from the object's surface, press the spray button firmly with steady force, applying even strokes while moving the can rapidly back and forth



4.Two to three coats are required. 10 minutes drying time between coats is recommend.



5. For proper storage of the can. Tip upside down and press the spray button for three seconds. Wipe off excess paint from the nozzle. Store the can upside down.

Contents

400 ml

Colour

Jet black RAL 9005

Chemical basis

Acrylic resin

Gloss level

Satined

Max. temperature resistance

80 °C

Density

0.93 g/cm³

Dust-drying time

10 min

Conditions for dust-drying time

at 23°C, 50% relative humidity

Tack-free after

10 min

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at 5°C to 30°C

Conditions for drying time

at 23°C and 50% relative humidity

Min. flash-off time

5 min

Free from heavy metals

Yes

CFC (fuel gas) free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information