Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spring cotter pin A2 stainless steel

A2 stainless steel with single loop
SPGPIN-MP-FORD

Art.-no. 050030771
EAN 4050641319265

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.2 mm

Length (l1)

20 mm

Internal diameter of ring (d2)

3.2 mm

Material

Stainless steel

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information